Zoro Homepage

Pillow, King, 37x21 In., White

  • Mfr # X11202

  • Zoro # G2549635


product price: $22.95
/ea

Key Features

Size
King
Fill
Silicone Fiber
Width
21 in
Length
37 in
Fill Weight
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11202
Zoro #
G2549635
UPC #
-
Country of Origin
United States

Dimensions

Size
King
Width
21 in
Length
37 in
Overall Length
37 in
Overall Width
21 in

Details

Item
Pillow
Fill
Silicone Fiber
Fill Weight
22 oz
Color
White
Washing Instructions
Line Dry, Machine Wash Warm, Tumble Dry Low
Fabric
Poly Cotton
Thread Count
Window Pane Ticking
Product Type
Pillow
Core Material
Silicone Fiber
Reusability
Reusable
Cover Material
Cotton, Polyester

Description

Pillow, King Size, Width 37 In., Length 21 In., Color White, Fill Silicone Fiber, 33 oz. Fill Weight, Window Pane Ticking Thread Count, Poly Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.