Zoro Homepage

Pillow, King, 37x21 In., White

  • Mfr # X11302

  • Zoro # G1796602


product price: $26.39
/ea

Key Features

Size
King
Fill
Micro Denier Fiber
Width
21 in
Length
37 in
Fill Weight
33 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11302
Zoro #
G1796602
UPC #
-
Country of Origin
United States

Dimensions

Size
King
Width
21 in
Length
37 in
Overall Width
21 in
Overall Length
37 in

Details

Item
Pillow
Fill
Micro Denier Fiber
Fill Weight
33 oz
Fabric
100% Cotton
Color
White
Thread Count
230
Washing Instructions
Line Dry, Machine Wash Warm, Tumble Dry Low
Product Type
Pillow
Reusability
Reusable
Cover Composition
100% Cotton
Core Material
Micro Denier Fiber
Cover Material
Cotton

Description

Pillow, King Size, Width 37 In., Length 21 In., Color White, Fill Micro Denier Fiber, 33 oz. Fill Weight, T230 Thread Count, 100 Percent Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.