Pillow Protector, King, 21 x 37 In, PK12
Mfr # X10200
Zoro # G5047122
product price: $70.99
/pk 12, $5.92/eaKey Features
Size
King
Width
21 in
Length
37 in
Corners
Zipper
Type
Pre-Shrunk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X10200
Zoro #
G5047122
UPC #
-
Country of Origin
China
Dimensions
Size
King
Width
21 in
Length
37 in
For Pillow Size
King
Overall Width
21 in
Overall Length
37 in
Details
Item
Pillow Protector
Corners
Zipper
Type
Pre-Shrunk
Washing Instructions
Machine Wash Warm, Tumble Dry Low
Protects
Pillow
Fabric
50% Polyester; 50% Cotton
Color
White
Product Type
Pillow Protector
Material
Cotton, Polyester
Closure Style
Zipper
Corner Style
Zipper
Fabric Material
Cotton, Polyester
Fabric Pattern
Solid
Description
Pillow Protector, Pre-Shrunk, King Size, Width 20 In., Length 34 In., 50 Percent Polyester; 50 Percent Cotton Fabric, Corners Zipper, Protects Pillow, Color White, Machine Wash Warm, Tumble Dry Low, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.