Pillow Protector, Queen, 21 x 30 In, PK12
Mfr # X10150
Zoro # G5047113
product price: $61.99
/pk 12, $5.17/eaKey Features
Size
Queen
Width
21 in
Length
30 in
Color
White
Protects
Pillow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X10150
Zoro #
G5047113
UPC #
-
Country of Origin
China
Dimensions
Size
Queen
Width
21 in
Length
30 in
Overall Length
30 in
Overall Width
21 in
For Pillow Size
Queen
Details
Item
Pillow Protector
Color
White
Protects
Pillow
Type
Pre-Shrunk
Corners
Zipper
Fabric
50% Polyester; 50% Cotton
Washing Instructions
Machine Wash Warm, Tumble Dry Low
Product Type
Pillow Protector
Material
Cotton, Polyester
Corner Style
Zipper
Closure Style
Zipper
Fabric Material
Cotton, Polyester
Fabric Pattern
Solid
Description
Pillow Protector, Pre-Shrunk, Queen Size, Width 20 In., Length 30 In., 50 Percent Polyester; 50 Percent Cotton Fabric, Corners Zipper, Protects Pillow, Color White, Machine Wash Warm, Tumble Dry Low, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.