Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Protector, Stand, 21 x 27 In, PK12

  • Mfr # X10100

  • Zoro # G5047104


product price: $53.95
/pk 12, $4.50/ea

Key Features

Size
Standard
Width
20 in
Length
25 in
Type
Pre-Shrunk
Fabric
50% Polyester; 50% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X10100
Zoro #
G5047104
UPC #
008182101003
Country of Origin
China

Dimensions

Size
Standard
Width
20 in
Length
25 in
For Pillow Size
Standard
Overall Length
25 in
Overall Width
20 in

Details

Item
Pillow Protector
Type
Pre-Shrunk
Fabric
50% Polyester; 50% Cotton
Color
White
Washing Instructions
Machine Wash Warm, Tumble Dry Low
Corners
Zipper
Protects
Pillow
Product Type
Pillow Protector
Material
Cotton, Polyester
Fabric Material
Cotton, Polyester
Fabric Pattern
Solid
Corner Style
Zipper
Closure Style
Zipper

Description

Pillow Protector, Standard Size, Length 25 In., Width 20 In., Color White, Pre-Shrunk, Protects Pillow, Corners Zipper, 50 Percent Polyester; 50 Percent Cotton Fabric, Washing Instructions Machine Wash Warm, Tumble Dry Low, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.