Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow, Queen, 25x18 In., White

  • Mfr # X11501

  • Zoro # G3134467


product price: $13.99
/ea

Key Features

Size
Small
Fill
Microvent Fiber
Width
18 in
Length
25 in
Fill Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11501
Zoro #
G3134467
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Width
18 in
Length
25 in
Overall Length
25 in
Overall Width
18 in

Details

Item
Pillow
Fill
Microvent Fiber
Fill Weight
16 oz
Fabric
100% Cotton, Terry
Type
Anti Bacterial
Color
White
Washing Instructions
Not Machine Washable
Product Type
Pillow
Cover Material
Vinyl
Core Material
Microvent Fiber
Cover Composition
100% Cotton, 100% Terry
Reusability
Disposable

Description

Pillow, Anti Bacterial, Small Size, Width 25 In., Length 18 In., Color White, Fill Microvent Fiber, 16 oz. Fill Weight, Vinyl White Thread Count, Vinyl, Non Machine Washable, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.