Zoro Homepage

Pillow Sham, 21 in L, White

  • Mfr # XWWS2137KFWHT-AD00

  • Zoro # G112471368


product price: $36.59
/ea

Key Features

Color
White
Material
Cotton, Polyester
Corner Style
Flat
Closure Style
Flap
Product Type
Pillow Sham
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWWS2137KFWHT-AD00
Zoro #
G112471368
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
21 in
For Pillow Size
King
Overall Width
37 in

Details

Color
White
Material
Cotton, Polyester
Item
Pillow Sham
Corner Style
Flat
Closure Style
Flap
Product Type
Pillow Sham
Fabric Material
45% Polyester, 55% Cotton

Description

Pillow Sham,21 in L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.