Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow, Standard, 27x21 In., White

  • Mfr # X11500

  • Zoro # G2579595


product price: $20.65
/ea

Key Features

Size
Standard
Fill
Microvent Fiber
Width
21 in
Length
27 in
Fill Weight
18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11500
Zoro #
G2579595
UPC #
008182115000
Country of Origin
United States

Dimensions

Size
Standard
Width
21 in
Length
27 in
Overall Length
27 in
Overall Width
21 in

Details

Item
Pillow
Fill
Microvent Fiber
Fill Weight
18 oz
Washing Instructions
Not Machine Washable
Color
White
Type
Anti Bacterial
Fabric
Vinyl
Product Type
Pillow
Core Material
Microvent Fiber
Cover Material
Vinyl
Reusability
Disposable

Description

Pillow, Anti Bacterial, Standard Size, Width 27 In., Length 21 In., Color White, Fill Microvent Fiber, 18 oz. Fill Weight, Vinyl White Thread Count, Vinyl, Non Machine Washable, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.