Zoro Homepage

Pillow, Standard, 27x21 In., White

  • Mfr # X11700

  • Zoro # G0964765


product price: $31.35
/ea

Key Features

Size
Standard
Fill
Cluster Fiber
Width
21 in
Length
27 in
Fill Weight
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11700
Zoro #
G0964765
UPC #
008182117004
Country of Origin
United States

Dimensions

Size
Standard
Width
21 in
Length
27 in
Overall Length
27 in
Overall Width
21 in

Details

Item
Pillow
Fill
Cluster Fiber
Fill Weight
22 oz
Washing Instructions
Line Dry, Machine Wash Warm, Tumble Dry Low
Thread Count
230
Fabric
100% Cotton
Color
White
Type
Hypoallergenic
Product Type
Pillow
Cover Material
Cotton
Cover Composition
100% Cotton
Core Material
Cluster Fiber
Reusability
Reusable

Description

Pillow, Hypoallergenic, Standard Size, Width 27 In., Length 21 In., Color White, Fill Cluster Fiber, 22 oz. Fill Weight, T230 Thread Count, 100 Percent Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.