Zoro Homepage

Pillowcase, 42 in L, Brown

  • Mfr # INT-107750

  • Zoro # G712471355


product price: $30.29
/pk 12, $2.52/ea

Key Features

Material
Cotton, Polyester
Thread Count
T128
For Pillow Size
Standard
Overall Width
34 in
Fabric Material
30% Cotton, 70% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-107750
Zoro #
G712471355
UPC #
-
Country of Origin
Pakistan

Dimensions

For Pillow Size
Standard
Overall Width
34 in
Overall Length
42 in

Details

Color
Brown
Material
Cotton, Polyester
Thread Count
T128
Item
Pillowcase
Fabric Material
30% Cotton, 70% Polyester
Corner Style
Flat
Product Type
Pillowcase
Closure Style
Flap
Fabric Pattern
Solid

Description

Pillowcase,42 in L,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.