Pillowcase, 42 in L, White
Mfr # INT-100476
Zoro # G112471252
product price: $53.79
/pk 12, $4.48/eaKey Features
Color
White
Material
Cotton, Polyester
Thread Count
T180
Corner Style
Flat
Product Type
Pillowcase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-100476
Zoro #
G112471252
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
34 in
Overall Length
42 in
For Pillow Size
Standard
Details
Color
White
Material
Cotton, Polyester
Thread Count
T180
Item
Pillowcase
Corner Style
Flat
Product Type
Pillowcase
Fabric Pattern
Solid
Closure Style
Flap
Fabric Material
45% Polyester, 55% Cotton
Description
Pillowcase,42 in L,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.