Zoro Homepage

Pillowcase, 42 in L, White

  • Mfr # INT-108470

  • Zoro # G412471280


product price: $74.25
/pk 12, $6.19/ea

Key Features

Color
White
Material
Cotton, Polyester
Thread Count
T250
Overall Length
42 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-108470
Zoro #
G412471280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
36 in
For Pillow Size
Standard

Details

Color
White
Material
Cotton, Polyester
Thread Count
T250
Item
Pillowcase
Corner Style
Flat
Closure Style
Flap
Product Type
Pillowcase
Fabric Material
45% Polyester, 55% Cotton
Fabric Pattern
Solid

Description

Pillowcase,42 in L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.