Pillowcase, 42 in L, White
Mfr # INT-108472
Zoro # G212471190
product price: $95.15
/pk 12, $7.93/ea
Free Shipping & Returns
Key Features
Color
White
Material
Cotton, Polyester
Thread Count
T250
Overall Width
46 in
Fabric Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-108472
Zoro #
G212471190
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
46 in
Overall Length
42 in
For Pillow Size
King
Details
Color
White
Material
Cotton, Polyester
Thread Count
T250
Item
Pillowcase
Fabric Pattern
Solid
Fabric Material
45% Polyester, 55% Cotton
Product Type
Pillowcase
Closure Style
Flap
Corner Style
Flat
Description
Pillowcase,42 in L,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.