Zoro Homepage

Pool Towel, 20x40 In., Striped, PK12

  • Mfr # 62071

  • Zoro # G3130416


product price: $37.19
/pk 12, $3.10/ea

Key Features

Color
Blue
Width
20 in
Length
40 in
Material
100% Cotton
Edges
Hemmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62071
Zoro #
G3130416
UPC #
008182620719
Country of Origin
Pakistan

Dimensions

Width
20 in
Length
40 in
Overall Width
20 in
Overall Length
40 in

Details

Item
Pool Towel
Color
Blue
Material
100% Cotton
Edges
Hemmed
Weight
5-1/2 lb/dozen
Style
Open End
Border
Cam
Product Type
Pool Towel
Material Style
Open End
Border Style
Cam
Features
Fresh&READY(TM)

Description

Pool Towel, Open End, Width 20 In., Length 40 In., Weight 5.5 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White with Stripe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.