Salon Towel, 29 in L, Black, Pk 12
Mfr # INT-107071
Zoro # G312471250
product price: $55.25
/pk 12, $4.60/eaKey Features
Material
100% Cotton
Weight
3 lb/dozen
Overall Length
29 in
Product Type
Salon Towel
Material Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-107071
Zoro #
G312471250
UPC #
-
Country of Origin
India
Dimensions
Overall Length
29 in
Overall Width
16 in
Details
Color
Black
Material
100% Cotton
Weight
3 lb/dozen
Item
Salon Towel
Product Type
Salon Towel
Material Style
Ring Spun
Border Style
Dobby
Description
Salon Towel,29 in L,Black,Pk 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.