Zoro Homepage

Salon Towel, 29 in L, Navy

  • Mfr # INT-107075

  • Zoro # G012471321


product price: $55.25
/pk 12, $4.60/ea

Key Features

Material
100% Cotton
Weight
3 lb/dozen
Material Style
Ring Spun
Overall Length
29 in
Product Type
Salon Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-107075
Zoro #
G012471321
UPC #
-
Country of Origin
India

Dimensions

Overall Length
29 in
Overall Width
16 in

Details

Color
Navy
Material
100% Cotton
Weight
3 lb/dozen
Item
Salon Towel
Material Style
Ring Spun
Product Type
Salon Towel
Border Style
Dobby

Description

Salon Towel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.