Zoro Homepage

Shop Towel, White, PK50

  • Mfr # 22800-Painters-50

  • Zoro # G712485949


product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Material
Cotton
Cleaning Cloth Style
Shop Towel
Size
28 in x 29 in
Cleaning Cloth Color
White
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22800-Painters-50
Zoro #
G712485949
UPC #
-
Country of Origin
United States

Dimensions

Size
28 in x 29 in

Details

Item
Shop Towel
Material
Cotton
Cleaning Cloth Style
Shop Towel
Cleaning Cloth Color
White
Weight
16 lb
Package Type
Bag
Launderable
Yes
Cleaning Cloth Condition
New
Lint Level
Low Lint

Description

Painters Towel, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.