Slippers, Open Toe, Terry, White, PK25
Mfr # X70500
Zoro # G5710984
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
Key Features
Size
L
Color
White
Style
Open Toe
Gender
Unisex
Fabric
Terry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X70500
Zoro #
G5710984
UPC #
-
Country of Origin
China
Dimensions
Size
L
Slipper Size
Large
Details
Item
Slippers
Color
White
Style
Open Toe
Gender
Unisex
Fabric
Terry
Outsole Material
EVA (Ethylene Vinyl Acetate)
Product Type
Slippers
Shoe Style
Open Toe
Fabric Material
Terry
Description
Slippers, Open Toe, Unisex, Size L, Color White, Terry, Outsole Material EVA (Ethylene Vinyl Acetate), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.