Tablecloth, Green, Polyester, PK12
Mfr # AT-Signature-52x96-3180-Forest Green
Zoro # G013780262
product price: $551.99
/pk 12, $46.00/ea
Free Shipping & Returns
Key Features
Color
Green
Overall Width
52 in
Shape
Rectangle
Overall Length
96 in
Product Type
Tablecloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-52x96-3180-Forest Green
Zoro #
G013780262
UPC #
-
Country of Origin
China
Dimensions
Overall Width
52 in
Overall Length
96 in
Details
Color
Green
Item
Tablecloth
Shape
Rectangle
Product Type
Tablecloth
Material
Polyester
Description
Tablecloth, Shape Rectangle, Product Type Tablecloth, Color Green, Diameter Not Applicable, Material Polyester, Overall Length 96 in, Overall Width 52 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.