Terry Cleaning Towels 15" x 18", White, 4320PK

  • Mfr # Z51748

  • Zoro # G7118382


product price: $1,694.99
/pk 4320, $0.39/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Material
Terry
Color
White
Length
18 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z51748
Zoro #
G7118382
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
15"x18"
Length
18 in
Width
15 in

Details

Item
Bar Mop Towel
Material
Terry
Color
White

Description

White Terry 20 oz Bar Mop Pallet, 15 x 18: (4320 Towels or 360 12-Packs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.