Thermal Blanket, Twin, 66x90 In., White
Mfr # X51000
Zoro # G3111534
product price: $18.39
/eaKey Features
Size
Twin
Width
66 in
Length
90 in
Fabric
100% Cotton
Type
Leno Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X51000
Zoro #
G3111534
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Twin
Width
66 in
Length
90 in
Fits Mattress Size
Twin
Overall Width
66 in
Overall Length
90 in
Details
Color
White
Fabric
100% Cotton
Type
Leno Weave
Item
Blanket
Blanket Weight
2.5 lb
Washing Instructions
Do Not Bleach, Machine or Hand Wash Warm, Tumble Dry Low
Hem
All 4 Sides
Fabric Material
100% Cotton
Weight
2.5 lb
Fabric Pattern
Leno Weave
Stitching Pattern
Hemmed
Product Type
Blanket
Description
Thermal Blanket, Leno Weave, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color White, All 4 Sides, Blanket Weight 2.5 lbs., Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.