Zoro Homepage

Ultra Down Pillow: Std Size, 40 oz

  • Mfr # JS-16K5NN

  • Zoro # G012471185


product price: $9.55
/ea

Key Features

Fill Weight
18 oz
Color
White
Core Material
Polyester
Product Type
Pillow
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS-16K5NN
Zoro #
G012471185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
26 in

Details

Item
Pillow
Fill Weight
18 oz
Color
White
Core Material
Polyester
Product Type
Pillow
Cover Material
Non-Woven

Description

Pillow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.