Zoro Homepage

Ultra Down Pillow:King Size, 65 oz

  • Mfr # JS-40G3CC

  • Zoro # G712471201


product price: $37.15
/ea

Key Features

Fill Weight
17 oz
Thread Count
230
Color
White
Core Material
Lyocell Down
Product Type
Pillow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS-40G3CC
Zoro #
G712471201
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
26 in

Details

Item
Pillow
Fill Weight
17 oz
Thread Count
230
Color
White
Core Material
Lyocell Down
Product Type
Pillow
Cover Material
Cotton

Description

Pillow, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.