Zoro Homepage

Underpad, 34 x 36 In, 7 oz, PK24

  • Mfr # X14310

  • Zoro # G5047095


product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns

Key Features

Color
Printed Flannel Design
Protects
Mattress
Thickness
9 oz.
Width
34 in
Corners
Hemmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X14310
Zoro #
G5047095
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9 oz.
Width
34 in
Length
36 in

Details

Color
Printed Flannel Design
Protects
Mattress
Item
Underpad
Corners
Hemmed
Density
7 oz
Washing Instructions
Machine Wash Warm, Tumble Dry Low
Fabric
Poly-Cotton and Vinyl

Description

Underpad, Width 34 In., Length 36 In., Poly-Cotton and Vinyl Fabric, Corners Hemmed, Protects Mattress, Density 7 oz., Thickness 9 oz., Color Printed Flannel Design, Machine Wash Warm, Tumble Dry Low, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.