Zoro Homepage

Vinyl, Blue, 70" W, 72" L

  • Mfr # WW-VT6700-Blue

  • Zoro # G7499934


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
72"
Width
70"
Material
Vinyl
Pattern
Blue Embossed Taffeta Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-VT6700-Blue
Zoro #
G7499934
UPC #
-
Country of Origin
India

Dimensions

Length
72"
Width
70"

Details

Color
Blue
Material
Vinyl
Pattern
Blue Embossed Taffeta Design
Mounting Type
Standard Metal Grommet Heading

Description

Vinyl Shower Curtain, Blue Embossed Taffeta, 70" X 72" 6 Gauge, PK 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.