Zoro Homepage

Vinyl, White, 70" W, 72" L

  • Mfr # WW-SS9700-White

  • Zoro # G7499925


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Color
White
Length
72"
Width
70"
Material
Vinyl
Pattern
White Embossed Pebble Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-SS9700-White
Zoro #
G7499925
UPC #
-
Country of Origin
India

Dimensions

Length
72"
Width
70"

Details

Color
White
Material
Vinyl
Pattern
White Embossed Pebble Design
Mounting Type
Standard Metal Grommet Heading

Description

Vinyl Shower Curtain, White Embossed Pebble, 70" X 72" 10 Gauge, PK 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.