Zoro Homepage

Wash Cloth, 12 in L, Brown

  • Mfr # INT-106656

  • Zoro # G512924549


product price: $7.49
/pk 12, $0.62/ea

Key Features

Color
Brown
Material
60% Cotton, 40% Polyster
Weight
3/4 lb/dozen
Overall Length
12 in
Border Style
Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-106656
Zoro #
G512924549
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Color
Brown
Material
60% Cotton, 40% Polyster
Weight
3/4 lb/dozen
Item
Wash Cloth
Border Style
Cam
Product Type
Wash Cloth
Material Style
Open End

Description

Wash Cloth, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.