Zoro Homepage

Wash Cloth, 12x12 In, White, PK12

  • Mfr # X03100

  • Zoro # G2537141


product price: $11.89
/pk 12, $0.99/ea

Key Features

Color
White
Material
14% Polyester, 86% Cotton
Length
12 in
Width
12 in
Weight
1 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X03100
Zoro #
G2537141
UPC #
008182031003
Country of Origin
Pakistan

Dimensions

Length
12 in
Width
12 in
Overall Width
12 in
Overall Length
12 in

Details

Color
White
Material
14% Polyester, 86% Cotton
Weight
1 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Wash Cloth
Product Type
Wash Cloth
Material Style
Ring Spun
Border Style
Cam

Description

Wash Cloth, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb. per Dozen, Cam Border, 86 Percent Cotton; 14 Percent Polyester Material, Hemmed Edges, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.