Wash Cloth, 13 in L, White
Mfr # W765-U-WHT-1-LT00
Zoro # G612924623
product price: $62.95
/pk 12, $5.25/eaKey Features
Color
White
Material
100% Cotton
Border Style
Dobby
Overall Width
13 in
Product Type
Wash Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W765-U-WHT-1-LT00
Zoro #
G612924623
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
13 in
Overall Length
13 in
Details
Color
White
Material
100% Cotton
Weight
1-3/4 lb/dozen
Item
Wash Cloth
Border Style
Dobby
Product Type
Wash Cloth
Material Style
Ring Spun
Description
Wash Cloth, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.