Wash Cloth, Pack of 300
Mfr # 1888-W529-U-WHT-1-SS00
Zoro # G812845612
product price:Â $1,519.99
/pk 300, $5.07/ea
Free Shipping & Returns
Key Features
Color
White
Material
100% Cotton
Weight
1-1/2 lb/dozen
Overall Width
13 in
Material Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1888-W529-U-WHT-1-SS00
Zoro #
G812845612
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
13 in
Overall Length
13 in
Details
Color
White
Material
100% Cotton
Weight
1-1/2 lb/dozen
Item
Wash Cloth
Material Style
Ring Spun
Border Style
Dobby
Product Type
Wash Cloth
Description
Wash Cloth, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.