
Jaws Handle - Stainless Steel - ORANGE (Discontinued)
- Mfr # 415014-OR
- Zoro # G303500792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415014-OR
Zoro #
G303500792
UPC #
-
Country of Origin
United States
Details
Color
ORANGE
Color Coding System
Yes
Description
This 1" diameter stainless steel handle is ideal for those looking for the most durable mop handle option with a sturdy clamp to fit a wide band mop head. The handle features a hefty plastic jaws clamp that easily bites onto a wide band mop head, securing it tightly for maximum performance with all wet mopping needs. FDA-compliant and available with 11 color-coded hanging end cap options, the handle is easily incorporated into a wide range of color-coding plans. The sturdy stainless steel build also ensures the handle presents no risk for shattering and leaving behind debris, so its well-suited for use in hygiene sensitive areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.