Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pacific Helmets Rescue Helmet, One Size Fits Most, Yellow 804-3415

Rescue Helmet, One Size Fits Most, Yellow (Discontinued)

  • Mfr # 804-3415
  • Zoro # G7127117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3415
Zoro #
G7127117
UPC #
616314149658
Country of Origin
New Zealand

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Rescue Helmet
Suspension
Yes
Shell Material
Kevlar(R) Composite
Chin Strap
Quick Release 3-Point
Color
Yellow
Includes
ESS Goggle Mounts
Standards
NFPA 1951, EN 443, NFPA 1971, ANSI Z89.1
Style
Modern

Description

Rescue Helmet, Modern, Yellow, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Yes Suspension, Includes ESS Goggle Mounts, Standards NFPA 1951, EN 443, NFPA 1971, ANSI Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.