Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Helmets Rescue Helmet, One Size Fits Most, White 854-6023

Rescue Helmet, One Size Fits Most, White (Discontinued)

  • Mfr # 854-6023
  • Zoro # G7136147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854-6023
Zoro #
G7136147
UPC #
616314149160
Country of Origin
New Zealand

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Rescue Helmet
Suspension
Ratchet
Shell Material
Kevlar(R) Composite
Chin Strap
Quick Release 3-Point
Color
White
Includes
ESS Goggle Mounts
Standards
ANSI Z89.1
Style
Modern
Series
R5

Description

Rescue Helmet, Modern, White, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Ratchet Suspension, Includes ESS Goggle Mounts, Standards ANSI Z89.1, Series R5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.