Rescue Helmet, One Size Fits Most, Red (Discontinued)
- Mfr # 860-6030
- Zoro # G7128952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860-6030
Zoro #
G7128952
UPC #
616314149146
Country of Origin
New Zealand
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Rescue Helmet
Suspension
Yes
Shell Material
Kevlar(R) Composite
Chin Strap
Quick Release 3-Point
Color
Red
Includes
ESS Goggle Mounts, Built-in Light Holder
Standards
AS 180 Type I, II, ANSI Z89.1
Style
Modern
Series
R5T
Description
Rescue Helmet, Modern, Red, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Yes Suspension, Includes ESS Goggle Mounts, Built-in Light Holder, Standards AS 180 Type I, II, ANSI Z89.1, Series R5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.