
LED Bulbs, 25PK
Mfr # T8-12-48G-8CCT-HYB
Zoro # G621849870
product price: $78.95
/pk 25, $3.16/ea
Free Shipping & Returns
Key Features
Wattage
12 W
Base Type
G13
Diameter
1-1/16 in
Color Temperature
3000/3500/4000/5000/6500K
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8-12-48G-8CCT-HYB
Zoro #
G621849870
UPC #
19255202458
Country of Origin
United States
Dimensions
Diameter
1-1/16 in
Length
4 ft
Details
Wattage
12 W
Base Type
G13
Color Temperature
3000/3500/4000/5000/6500K
Glass Color
White
Lumens
1563/1602/1618/1629/1569 Lumen
Voltage Rating
120 to 277V AC
CRI
80
Rated Life
50000 hrs
Dimmable/Non-Dimmable
Dimmable
Glass Finish
Frosted
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.