Zoro Homepage

LED Bulbs

  • Mfr # PLC-9-O-840-HYB

  • Zoro # G521851638


product price: $15.15
/ea

Key Features

Diameter
1-3/8 in
Lumens
1250 Lumen
Voltage Rating
120 to 277V AC
CRI
80
Glass Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-9-O-840-HYB
Zoro #
G521851638
UPC #
1981391643
Country of Origin
United States

Dimensions

Diameter
1-3/8 in
Length
6-7/8 in

Details

Lumens
1250 Lumen
Voltage Rating
120 to 277V AC
CRI
80
Glass Finish
Frosted
Color Temperature
4000K
Glass Color
Cool White
Beam Spread Type
Omni-Directional
Base Type
G24D 2-Pin
Dimmable/Non-Dimmable
Non-Dimmable
Rated Life
50000 hrs
Wattage
9 W

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.