Zoro Homepage

LED Bulbs

  • Mfr # BR30-9-840-DIM

  • Zoro # G721851032


product price: $2.49
/ea

Key Features

Voltage Rating
120 V
Rated Life
25000 hrs
Glass Color
White
Diameter
3-11/16 in
Wattage
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30-9-840-DIM
Zoro #
G721851032
UPC #
1981375044
Country of Origin
China

Dimensions

Diameter
3-11/16 in
Length
5-1/8 in

Details

Voltage Rating
120 V
Rated Life
25000 hrs
Glass Color
White
Wattage
9 W
Lumens
720 Lumen
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium Screw
Color Temperature
4000K
CRI
80
Beam Spread Type
Wide Distribution

Description

3-3/4in x 5-1/8in, 9.5 W, 120 V, 720 Lumen, 4000 K, 80 CRI, 25000 Hr Life, Plastic, 110D Beam Spread, E26 Base, BR30, Dimmable, 65 W Incandescent Equivalent, Reflector LED LA (6 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.