Zoro Homepage

Recessed Lighting EA

  • Mfr # C9.5R20/25/329FAUNVW

  • Zoro # G021852579


product price: $27.59
/ea

Key Features

Housing Material
Steel
Location Rating
Wet
Lamp Type
LED
Standards
UL, FCC
Ceiling Type
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9.5R20/25/329FAUNVW
Zoro #
G021852579
UPC #
019813519036
Country of Origin
China

Dimensions

Height
6-3/8 in

Details

Housing Material
Steel
Location Rating
Wet
Lamp Type
LED
Standards
UL, FCC
Ceiling Type
Insulated

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.