Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Lighting Fixtures/Trim/Accessories

  • Mfr # FFLED26T/PCS

  • Zoro # G521855490


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lamp Watts
26 W
Lamp Type
LED
Standards
UL, DLC
Size
11 in W x 7-1/2 in D x 11-5/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFLED26T/PCS
Zoro #
G521855490
UPC #
-
Country of Origin
United States

Dimensions

Size
11 in W x 7-1/2 in D x 11-5/8 in H

Details

Finish
Bronze
Lamp Watts
26 W
Lamp Type
LED
Standards
UL, DLC
Housing Material
Die-Cast Aluminum

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.