Zoro Homepage

Aerating Pourer, Plastic, Stainless Steel Black

  • Mfr # W6112

  • Zoro # G9468557


product price: $22.89
/ea

Key Features

Material
Plastic, Stainless Steel
Color
Black
Number of Compartments
0
For Use With
Bottles
Product Type
Aerating Pourer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6112
Zoro #
G9468557
UPC #
022578100777
Country of Origin
China

Dimensions

Overall Height
6 1/4 in
Overall Length
1 7/8 in

Details

Item
Aerating Pourer
Material
Plastic, Stainless Steel
Color
Black
Number of Compartments
0
For Use With
Bottles
Product Type
Aerating Pourer

Description

Aerating Pourer, Product Type Aerating Pourer, Color Black, Material Plastic; Stainless Steel, Overall Height 6 1/4 in, Overall Length 1 7/8 in, For Use With Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.