Bottle Stoppers, Assorted PK2
Mfr # W6119N
Zoro # G9468514
product price: $5.65
/pk 2, $2.83/eaKey Features
Material
SRS Rubber, Stainless Steel
For Use With
Wine Bottles
Number of Compartments
0
Product Type
Bottle Stoppers
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W6119N
Zoro #
G9468514
UPC #
022578061191
Country of Origin
China
Details
Item
Bottle Stoppers
Material
SRS Rubber, Stainless Steel
Color
Assorted
For Use With
Wine Bottles
Number of Compartments
0
Product Type
Bottle Stoppers
NSF Certified
No
Description
Bottle Stoppers, Material SRS Rubber/Stainless Steel, Product Type Bottle Stoppers, Color Assorted, For Use With Wine Bottles, NSF Certified No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.