Walnut Corkscrew
Mfr # W5624
Zoro # G0390052
product price: $19.69
/eaSold in multiples of 12 for $236.28
Key Features
Color
Silver
NSF Certified
No
Product Type
Waiters Corkscrew
Functions
Decorker, Foil Cutter
Electric
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W5624
Zoro #
G0390052
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 3/4 in
Overall Width
1 3/4 in
Details
Item
Waiters Corkscrew
Color
Silver
NSF Certified
No
Product Type
Waiters Corkscrew
Functions
Decorker, Foil Cutter
Electric
Manual
Description
Waiters Corkscrew, Color Silver, Functions Decorker, Foil Cutter, Electric Manual, Overall Length 6 3/4 in, Product Type Waiters Corkscrew, Overall Width 1 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.