Wing Corkscrew, Black
Mfr # 5255170
Zoro # G9468532
product price: $17.39
/eaKey Features
Material
Plastic, Steel
Color
Black
For Use With
Wine Bottles
Number of Compartments
0
Product Type
Wing Corkscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255170
Zoro #
G9468532
UPC #
022578101064
Country of Origin
China
Details
Item
Wing Corkscrew
Material
Plastic, Steel
Color
Black
For Use With
Wine Bottles
Number of Compartments
0
Product Type
Wing Corkscrew
Functions
Decorker
NSF Certified
No
Handle Material
Plastic; Steel
Description
Wing Corkscrew, Color Black, Functions Decorker, Handle Material Plastic; Steel, Product Type Wing Corkscrew, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.