Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Box Ring, Box Accessory, Switch Box

  • Mfr # 976

  • Zoro # G7672838


product price: $8.69
/ea

Key Features

Box Type
Switch
Height
4 in
Width
6-1/2 in
Features
Steel construction; Adjustment range 1/4 - 1 inch; Includes two 1-1/8 inch screws; Subject to acceptance by an electric inspector; No UL standard for this product; Note: Product may vary by store
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G7672838
UPC #
50169009765
Country of Origin
United States

Dimensions

Height
4 in
Width
6-1/2 in
Length
1 in
Nominal Width
1.78 in

Details

Item
Ring
Box Type
Switch
Features
Steel construction; Adjustment range 1/4 - 1 inch; Includes two 1-1/8 inch screws; Subject to acceptance by an electric inspector; No UL standard for this product; Note: Product may vary by store
Material
Steel

Description

Add-a-depth switch box ring allows you to adjust the depth of a switch box when it was incorrectly installed into the wall. The ring acts as a barrier between combustible wall surfaces and the wiring system. It has an adjustment range of 1/4 inch - 1 inch.


  • • Adjustment Range of 1/4 in. to 1 inch
  • • Add-A-Depth Ring Extends Switch Box Set Too Deep in Wall
  • • Use with Single and Two-Gang Device Boxes
  • • 1/4" to 1" adjustment range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.