
Electrical Box Cover, 2 Gangs Gang, Steel, Raised Cover Type (Discontinued)
- Mfr # 8778
- Zoro # G1750372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8778
Zoro #
G1750372
UPC #
50169007785
Country of Origin
United States
Dimensions
Length
1/2 in
Width
4 in
Height
4 in
Raised Height
0.50 in
Details
Item
Electrical Box Cover
Number of Gangs
2 Gangs
Shape
Square
Cover Type
Raised
Material
Steel
Description
Raco Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.