Shop RACE SPORT
See all product information
Create Account
07-17 Jeep Jk Front Grille Led Turn Signals W/ Smoked Lenses (Pair) Pr
- Mfr # RSJ11SLT
- Zoro # G1592419
product price:Â
$
111.99
/pr
Free Shipping & Returns
Key Features
Light Technology
LED
Voltage
12V DC
Lamp Life
30,000 hrs
Universal Fit
No
Reverse Polarity Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSJ11SLT
- Zoro #
- G1592419
- UPC #
- 814843025041
- Country of Origin
- China
- Light Technology
- LED
- Voltage
- 12V DC
- Lamp Life
- 30,000 hrs
- Universal Fit
- No
- Reverse Polarity Protection
- No
Description
Each Jeep Wrangler Side Fender LED Light is manufactured to exacting. These side fender lights feature super-bright, amber LEDs covered with a smoked providing vivid illumination. Race Sport Lighting makes Installation easy, simply unplug your factory lenses and fit these into their place with no modifications needed.
Fitment: 2007-2016 Jeep Wrangler 2/4 door JK (Unlimited, Rubicon, Sahara, Sport)
Fitment: 2007-2016 Jeep Wrangler 2/4 door JK (Unlimited, Rubicon, Sahara, Sport)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.