16.4ft V-Sport Tape Strips IP67RGB w/ HD 3M Adhesive

  • Mfr # RS5MVS67RGB

  • Zoro # G105629691


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Amperage
0.5 to 2 A
Light Color
RGB
Wattage
14 W
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS5MVS67RGB
Zoro #
G105629691
UPC #
810077230480
Country of Origin
China

Details

Voltage
12V DC
Amperage
0.5 to 2 A
Item
Tape Strip Reels
Light Color
RGB
Wattage
14 W
IP Rating
IP67
Reverse Polarity Protection
No
Beam Pattern
Linear
Lamp Life
30,000 hr
Maximum Brightness
90 lm

Description

Designed by popular demand for a smooth and steady flow of accent lighting in your projects. Available in either IP65 or IP67, these durable yet flexible V-Sport solid custom tape strips do the job! No more placing expensive clouded acrylic in front of strips to make them appear solid and Not separated. This strip does it all for you.
Voltage:DC12V
Work power:14W+/-1W per Meter
Lumen: 90+/-10 Per Watt
LED Quantity:336pcs/M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.