16Ft (5M) 5050 Led Tape Strip Reel Lighting (Blue)

  • Mfr # RS-5050-5MB

  • Zoro # G1591472


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Bulb Shape
Strip
Features
Weather Proof
Width
0.4"
Voltage
12 V DC
Standards
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-5050-5MB
Zoro #
G1591472
UPC #
817363013994
Country of Origin
China

Dimensions

Width
0.4"
Light Size
16 ft

Details

Bulb Shape
Strip
Features
Weather Proof
Voltage
12 V DC
Standards
IP65
Lamp Type
LED
Light Color
Blue
Lamp Life
11.4 Year
Universal Fit
Yes
Number of LEDs
300
Item
Car Decorative Light
Beam Pattern
Linear

Description

16ft (5M) 5050 LED Strip (Blue) - Tape Strip Reel Custom Lighting System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.