16Ft (5M) 5050 Strip Lighting Reel W/ Controller (Rgb W/ Chasing)

  • Mfr # RS5M5050IP67-C

  • Zoro # G1585260


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Lamp Life
30,000 hrs
Rating
IP67
Light Color
RGB
Universal Fit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5M5050IP67-C
Zoro #
G1585260
UPC #
817999026320
Country of Origin
China

Details

Voltage
12V DC
Lamp Life
30,000 hrs
Rating
IP67
Light Color
RGB
Universal Fit
Yes
Beam Pattern
Linear
Reverse Polarity Protection
No

Description

NEW - 16.4ft 5-Meter 5050 RGB Chasing Function Strip Lighting and Controller - IP67 Rated with EPOXY protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.