Zoro Homepage

19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Green)

  • Mfr # RS-B19MM-LEDG

  • Zoro # G1605402


product price: $35.55
/ea

Key Features

Light Technology
LED
Voltage
12V DC
Light Color
Green
Universal Fit
Yes
Current Drawn
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-B19MM-LEDG
Zoro #
G1605402
UPC #
817999024395
Country of Origin
China

Details

Light Technology
LED
Voltage
12V DC
Light Color
Green
Universal Fit
Yes
Current Drawn
15 A
Item
Pre-Wired Switch
Rating
IP67

Description

Finished in a seductive black these 19mm Race Sport Lighting flush mount switches can be used in two unique ways, Light press for momentary action, Full press latches on. They also included a led indicator light as well. Single pole double throw Push Button ON/OFF switch with LED indicator With Common, NO, NC and LED solder lug connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.